
- Round Bore
- Angular Contact Ball Bearing
- 90 mm Inside Diameter
- 140 mm Outside Diameter
- 72 mm Width
Temperature Range [Max] | 250 °F |
Inch/Metric | Metric |
Ball Material | Steel |
Rows of Balls | Single |
Snap Ring | No Snap Ring |
I.D. | 90 mm |
Contact Angle | 15° |
Material | High Carbon Chrome Steel |
Bore Type | Round Bore |
Preload Level | Light |
No. in Set | Triplex Set |
Precision Level | ISO Class 4 |
Fillet Radius | 1.5 mm |
O.D. | 140 mm |
Temperature Range [Min] | -40 °F |
Bearing Type | Angular Contact Ball Bearing |
Lube Hole Diameter | 3.8 mm |
Inner Ring Width | 24 mm |
Enclosure | Open |
Outer Ring Width | 24 mm |
Weight | 0.0 LB |
EAN or UPC | 3413520298289 |
