NTN Bearing Corp.
7016T1DB+14D2CS#01
Single Row Angular Contact Ball Bearing - Universal Flush Ground
Item #102354927
- Round Bore
- Angular Contact Ball Bearing
- 80 mm Inside Diameter
- 125 mm Outside Diameter
- 44 mm Width
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Ball Material | Steel |
| Material | High Carbon Chrome Steel |
| Contact Angle | 30° |
| Bearing Arrangement | Universal |
| I.D. | 80 mm |
| Bearing Type | Angular Contact |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 22 mm |
| Fillet Radius | 1.1 mm |
| O.D. | 125 mm |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 22 mm |
| Temperature Range [Min] | -40 °F |
| Precision Level | Special Precision |
| Enclosure | Open |
| Bore Type | Round Bore |
| Radial Internal Clearance | Special |
| No. in Set | Duplex Set |
| Weight | 4.445 LB |
| EAN or UPC | 4550253056447 |
