- Round Bore
- Angular Contact Ball Bearing
- 80 mm Inside Diameter
- 125 mm Outside Diameter
- 22 mm Width
| Precision Level | ISO Class 4 |
| Inch/Metric | Metric |
| Inner Ring Width | 22 mm |
| Temperature Range [Min] | -40 °F |
| O.D. | 125 mm |
| Double Row Width | 44 |
| Dynamic Load Rating | 12600 lbf |
| Fillet Radius | 1.1 mm |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| I.D. | 80 mm |
| Material | High Carbon Chrome Steel |
| Quadruple Row Width | 88 |
| Lube Hole Diameter | 98 mm |
| Outer Ring Width | 22 mm |
| Static Load Rating [Max] | 11925 lbf |
| No. in Set | Single Bearing |
| Preload Level | Light |
| Bearing Type | Angular Contact Ball Bearing |
| Triple Row Width | 66 |
| Limiting Speed - Grease | 10500 rpm |
| Enclosure | Open |
| Contact Angle | 25° |
| Load Center | 35 mm |
| Limiting Speed - Oil | 16000 rpm |
| Rows of Balls | Single |
| Ball Material | Steel |
| Temperature Range [Max] | 250 °F |
| Weight | 1.874 LB |
| EAN or UPC | 3413520184421 |

