- Round Bore
- Angular Contact Ball Bearing
- 80 mm Inside Diameter
- 125 mm Outside Diameter
- 44 mm Width
| Enclosure | Open |
| Material | High Carbon Chrome Steel |
| Precision Level | ISO Class 4 |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 22 mm |
| Temperature Range [Min] | -40 °F |
| O.D. | 125 mm |
| Contact Angle | 25° |
| Bearing Arrangement | Universal |
| Bearing Type | Angular Contact Ball Bearing |
| Ball Material | Steel |
| Preload Level | Medium |
| I.D. | 80 mm |
| Rows of Balls | Single |
| Lube Hole Diameter | 3.5 mm |
| Inch/Metric | Metric |
| Fillet Radius | 1.1 mm |
| Bore Type | Round Bore |
| Outer Ring Width | 22 mm |
| Snap Ring | No Snap Ring |
| No. in Set | Duplex Set |
| Weight | 0.0 LB |
| EAN or UPC | 3413520246549 |

