NTN Bearing Corp.
7016DB/GNP5
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #104119237
- Round Bore
- Angular Contact Ball Bearing
- 80 mm Inside Diameter
- 125 mm Outside Diameter
- 44 mm Width
| Rows of Balls | Single |
| Limiting Speed - Grease | 6720 rpm |
| O.D. | 125 mm |
| Enclosure | Open |
| Inner Ring Width | 22 mm |
| I.D. | 80 mm |
| No. in Set | Duplex Set |
| Bearing Arrangement | Back-to-Back |
| Outer Ring Width | 22 mm |
| Bearing Type | Angular Contact |
| Bore Type | Round Bore |
| Material | High Carbon Chrome Steel |
| Fillet Radius | 1.1 mm |
| Precision Level | ISO Class 5 |
| Inch/Metric | Metric |
| Contact Angle | 30° |
| Limiting Speed - Oil | 9120 rpm |
| Preload Level | Normal |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Weight | 4.299 LB |
| EAN or UPC | 4547359433555 |
