- Round Bore
- Angular Contact Ball Bearing
- 80 mm Inside Diameter
- 125 mm Outside Diameter
- 22 mm Width
| O.D. | 125 mm |
| Inch/Metric | Metric |
| Lube Hole Diameter | 98 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Outer Ring Width | 22 mm |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Static Load Rating [Max] | 12375 lbf |
| Preload Level | Medium |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Material | High Carbon Chrome Steel |
| Quadruple Row Width | 88 |
| Bore Type | Round Bore |
| Dynamic Load Rating | 13275 lbf |
| I.D. | 80 mm |
| Fillet Radius | 1.1 mm |
| Limiting Speed - Oil | 17000 rpm |
| Triple Row Width | 66 |
| Inner Ring Width | 22 mm |
| Precision Level | ISO Class 4 |
| Load Center | 25 mm |
| Contact Angle | 15° |
| Rows of Balls | Single |
| Double Row Width | 44 |
| Limiting Speed - Grease | 11000 rpm |
| Temperature Range [Min] | -40 °F |
| Ball Material | Steel |
| Weight | 1.852 LB |
| EAN or UPC | 3413520204099 |

