- Round Bore
- Angular Contact Ball Bearing
- 75 mm Inside Diameter
- 115 mm Outside Diameter
- 20 mm Width
| Material | High Carbon Chrome Steel |
| Outer Ring Width | 20 mm |
| I.D. | 75 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Temperature Range [Min] | -40 °F |
| Preload Level | Light |
| Load Center | 23 mm |
| Lube Hole Diameter | 90.7 mm |
| Quadruple Row Width | 80 |
| Dynamic Load Rating | 9900 lbf |
| Contact Angle | 15° |
| Triple Row Width | 60 |
| No. in Set | Single Bearing |
| Temperature Range [Max] | 250 °F |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Precision Level | ISO Class 4 |
| Static Load Rating [Max] | 9450 lbf |
| Rows of Balls | Single |
| Limiting Speed - Grease | 12000 rpm |
| Enclosure | Open |
| Double Row Width | 40 |
| Fillet Radius | 1.1 mm |
| O.D. | 115 mm |
| Snap Ring | No Snap Ring |
| Limiting Speed - Oil | 19000 rpm |
| Inner Ring Width | 20 mm |
| Inch/Metric | Metric |
| Weight | 1.433 LB |
| EAN or UPC | 3413520186180 |

