NTN Bearing Corp.
7014CDBT/GMP4
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #102264199
- Round Bore
- Angular Contact Ball Bearing
- 70 mm Inside Diameter
- 110 mm Outside Diameter
- 60 mm Width
| Material | High Carbon Chrome Steel |
| I.D. | 70 mm |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 20 mm |
| Limiting Speed - Grease | 6500 rpm |
| Outer Ring Width | 20 mm |
| Limiting Speed - Oil | 10400 rpm |
| Ball Material | Steel |
| Rows of Balls | Single |
| Bearing Arrangement | Back-to-Back |
| Bearing Type | Angular Contact Ball Bearing |
| Fillet Radius | 1.1 mm |
| Inch/Metric | Metric |
| Preload Level | Medium |
| Snap Ring | No Snap Ring |
| Temperature Range [Min] | -40 °F |
| O.D. | 110 mm |
| Enclosure | Open |
| No. in Set | Triplex Set |
| Precision Level | ISO Class 4 |
| Contact Angle | 15° |
| Bore Type | Round Bore |
| Weight | 3.876 LB |
| EAN or UPC | 4547359432589 |
