NTN Bearing Corp.
7013CDTBT+70/G0#01
Single Row Angular Contact Ball Bearing - Tandem Arrangement
Item #102356703
- Round Bore
- Angular Contact Ball Bearing
- 65 mm Inside Diameter
- 100 mm Outside Diameter
- 72 mm Width
| Outer Ring Width | 18 mm |
| Rows of Balls | Single |
| Material | High Carbon Chrome Steel |
| I.D. | 65 mm |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| No. in Set | Quadruplex Set |
| Contact Angle | 15° |
| Enclosure | Open |
| Bearing Type | Angular Contact |
| Snap Ring | No Snap Ring |
| O.D. | 100 mm |
| Precision Level | Special Precision |
| Bearing Arrangement | Tandem |
| Temperature Range [Min] | -40 °F |
| Preload Level | Special |
| Inch/Metric | Metric |
| Fillet Radius | 1.1 mm |
| Inner Ring Width | 18 mm |
| Ball Material | Steel |
| Weight | 6.135 LB |
| EAN or UPC | 4550253056423 |
