NTN Bearing Corp.
7013CDB+25/G03UP-1
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #102353960
- Round Bore
- Angular Contact Ball Bearing
- 65 mm Inside Diameter
- 100 mm Outside Diameter
- 36 mm Width
| O.D. | 100 mm |
| Outer Ring Width | 18 mm |
| Fillet Radius | 1.1 mm |
| No. in Set | Duplex Set |
| Rows of Balls | Single |
| Preload Level | Special |
| Enclosure | Open |
| Bearing Type | Angular Contact Ball Bearing |
| Contact Angle | 15° |
| I.D. | 65 mm |
| Bearing Arrangement | Back-to-Back |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 18 mm |
| Precision Level | Special Precision |
| Material | High Carbon Chrome Steel |
| Temperature Range [Min] | -40 °F |
| Weight | 2.716 LB |
| EAN or UPC | 4550253056416 |
