- Round Bore
- Angular Contact Ball Bearing
- 60 mm Inside Diameter
- 95 mm Outside Diameter
- 18 mm Width
| Limiting Speed - Grease | 14000 rpm |
| Rows of Balls | Single |
| O.D. | 95 mm |
| I.D. | 60 mm |
| Contact Angle | 25° |
| Bearing Type | Angular Contact Ball Bearing |
| Material | High Carbon Chrome Steel |
| Quadruple Row Width | 72 |
| Inch/Metric | Metric |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 6300 lbf |
| Triple Row Width | 54 |
| Dynamic Load Rating | 6863 lbf |
| Load Center | 27 mm |
| Fillet Radius | 1.1 mm |
| Preload Level | Light |
| Inner Ring Width | 18 mm |
| Ball Material | Steel |
| Outer Ring Width | 18 mm |
| Snap Ring | No Snap Ring |
| Double Row Width | 36 |
| Bore Type | Round Bore |
| Precision Level | ISO Class 4 |
| Lube Hole Diameter | 73.8 mm |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Oil | 21000 rpm |
| No. in Set | Single Bearing |
| Weight | 0.926 LB |
| EAN or UPC | 3413520197391 |

