NTN Bearing Corp.
7012DB/GN
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #102400017
- Round Bore
- Angular Contact Ball Bearing
- 60 mm Inside Diameter
- 95 mm Outside Diameter
- 36 mm Width
| Fillet Radius | 1.1 mm |
| Rows of Balls | Single |
| No. in Set | Duplex Set |
| Bearing Arrangement | Back-to-Back |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 5800 rpm |
| Bearing Type | Angular Contact Ball Bearing |
| Outer Ring Width | 18 mm |
| Inch/Metric | Metric |
| Precision Level | ISO Class 0 |
| Snap Ring | No Snap Ring |
| Material | High Carbon Chrome Steel |
| I.D. | 60 mm |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Limiting Speed - Oil | 7700 rpm |
| Dynamic Load Rating | 11700 lbf |
| O.D. | 95 mm |
| Enclosure | Open |
| Preload Level | Normal |
| Contact Angle | 30° |
| Inner Ring Width | 18 mm |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 12600 lbf |
| Weight | 2.072 LB |
| EAN or UPC | 4547359431919 |
