NTN Bearing Corp.
7011CDTP5
Single Row Angular Contact Ball Bearing - Tandem Arrangement
Item #104120175
- Round Bore
- Angular Contact Ball Bearing
- 55 mm Inside Diameter
- 90 mm Outside Diameter
- 36 mm Width
| O.D. | 90 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 18 mm |
| Bearing Arrangement | Tandem |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Bearing Type | Angular Contact Ball Bearing |
| Snap Ring | No Snap Ring |
| I.D. | 55 mm |
| Temperature Range [Max] | 250 °F |
| Contact Angle | 15° |
| Ball Material | Steel |
| Bore Type | Round Bore |
| No. in Set | Duplex Set |
| Rows of Balls | Single |
| Precision Level | ISO Class 5 |
| Material | High Carbon Chrome Steel |
| Inner Ring Width | 18 mm |
| Fillet Radius | 1.1 mm |
| Weight | 1.636 LB |
| EAN or UPC | 4547359431230 |
