- Round Bore
- Angular Contact Ball Bearing
- 50 mm Inside Diameter
- 80 mm Outside Diameter
- 16 mm Width
| Inner Ring Width | 16 mm |
| Outer Ring Width | 16 mm |
| Contact Angle | 15° |
| Limiting Speed - Grease | 18000 rpm |
| Snap Ring | No Snap Ring |
| Lube Hole Diameter | 62.5 mm |
| Material | High Carbon Chrome Steel |
| Load Center | 17 mm |
| Rows of Balls | Single |
| Double Row Width | 32 |
| Bore Type | Round Bore |
| Limiting Speed - Oil | 26000 rpm |
| I.D. | 50 mm |
| Static Load Rating [Max] | 4545 lbf |
| Fillet Radius | 1 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 6345 lbf |
| Bearing Type | Angular Contact Ball Bearing |
| Quadruple Row Width | 64 |
| Preload Level | Light |
| Temperature Range [Max] | 250 °F |
| Triple Row Width | 48 |
| O.D. | 80 mm |
| Enclosure | Open |
| Ball Material | Steel |
| Temperature Range [Min] | -40 °F |
| No. in Set | Single Bearing |
| Precision Level | ISO Class 4 |
| Weight | 0.564 LB |
| EAN or UPC | 3413520183288 |

