NTN Bearing Corp.
7010CDB/GLP5
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #104095860
- Round Bore
- Angular Contact Ball Bearing
- 50 mm Inside Diameter
- 80 mm Outside Diameter
- 32 mm Width
| Ball Material | Steel |
| Rows of Balls | Single |
| I.D. | 50 mm |
| O.D. | 80 mm |
| Material | High Carbon Chrome Steel |
| Bearing Type | Angular Contact Ball Bearing |
| Limiting Speed - Grease | 15300 rpm |
| Contact Angle | 15° |
| Snap Ring | No Snap Ring |
| Bearing Arrangement | Back-to-Back |
| No. in Set | Duplex Set |
| Limiting Speed - Oil | 24480 rpm |
| Fillet Radius | 1 mm |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 16 mm |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Enclosure | Open |
| Preload Level | Light |
| Outer Ring Width | 16 mm |
| Precision Level | ISO Class 5 |
| Weight | 1.124 LB |
| EAN or UPC | 4547359430622 |
