NTN Bearing Corp.
7008CDBT/GNP4
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #101886736
- Round Bore
- Angular Contact Ball Bearing
- 40 mm Inside Diameter
- 68 mm Outside Diameter
- 45 mm Width
| Temperature Range [Max] | 250 °F |
| Preload Level | Normal |
| Ball Material | Steel |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 13020 rpm |
| Material | High Carbon Chrome Steel |
| Bearing Type | Angular Contact |
| Outer Ring Width | 15 mm |
| I.D. | 40 mm |
| Inner Ring Width | 15 mm |
| Snap Ring | No Snap Ring |
| O.D. | 68 mm |
| Rows of Balls | Single |
| Limiting Speed - Oil | 20820 rpm |
| Bearing Arrangement | Back-to-Back |
| Bore Type | Round Bore |
| Fillet Radius | 1 mm |
| Precision Level | ISO Class 4 |
| Contact Angle | 15° |
| Inch/Metric | Metric |
| Enclosure | Open |
| No. in Set | Triplex Set |
| Weight | 1.217 LB |
| EAN or UPC | 4547359429596 |
