NTN Bearing Corp.
7007GD2/GMP4/15#01
Single Row Angular Contact Ball Bearing - Universal Flush Ground
Item #103664179
- Round Bore
- Angular Contact Ball Bearing
- 35 mm Inside Diameter
- 62 mm Outside Diameter
- 28 mm Width
| Rows of Balls | Single |
| Precision Level | ISO Class 4 |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 1 mm |
| Temperature Range [Max] | 250 °F |
| Preload Level | Medium |
| I.D. | 35 mm |
| Enclosure | Open |
| Material | High Carbon Chrome Steel |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 11505 rpm |
| Bearing Type | Angular Contact Ball Bearing |
| O.D. | 62 mm |
| Bearing Arrangement | Universal |
| Inner Ring Width | 14 mm |
| Snap Ring | No Snap Ring |
| Contact Angle | 30° |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Outer Ring Width | 14 mm |
| No. in Set | Duplex Set |
| Limiting Speed - Oil | 15665 rpm |
| Weight | 0.648 LB |
| EAN or UPC | 4547359638608 |
