NTN Bearing Corp.
7007DB
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #101508382
- Round Bore
- Angular Contact Ball Bearing
- 35 mm Inside Diameter
- 62 mm Outside Diameter
- 28 mm Width
| Ball Material | Steel |
| Contact Angle | 30° |
| Outer Ring Width | 14 mm |
| Temperature Range [Min] | -40 °F |
| O.D. | 62 mm |
| Static Load Rating [Max] | 5650 lbf |
| Bearing Type | Angular Contact Ball Bearing |
| Enclosure | Open |
| Rows of Balls | Single |
| Precision Level | ISO Class 0 |
| Dynamic Load Rating | 6400 lbf |
| Material | High Carbon Chrome Steel |
| Fillet Radius | 1 mm |
| Inner Ring Width | 14 mm |
| Limiting Speed - Grease | 9400 rpm |
| Limiting Speed - Oil | 13000 rpm |
| Bearing Arrangement | Back-to-Back |
| Temperature Range [Max] | 250 °F |
| No. in Set | Duplex Set |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| I.D. | 35 mm |
| Snap Ring | No Snap Ring |
| Weight | 0.767 LB |
| EAN or UPC | 4547359429190 |
