NTN Bearing Corp.
7006CDB/GNP5
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #102954171
- Round Bore
- Angular Contact Ball Bearing
- 30 mm Inside Diameter
- 55 mm Outside Diameter
- 26 mm Width
| Limiting Speed - Oil | 34800 rpm |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric |
| Preload Level | Normal |
| Rows of Balls | Single |
| Contact Angle | 15° |
| I.D. | 30 mm |
| Bore Type | Round Bore |
| Ball Material | Steel |
| Bearing Type | Angular Contact |
| Outer Ring Width | 13 mm |
| Limiting Speed - Grease | 21760 rpm |
| O.D. | 55 mm |
| Bearing Arrangement | Back-to-Back |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 13 mm |
| Precision Level | ISO Class 5 |
| Enclosure | Open |
| Material | High Carbon Chrome Steel |
| Fillet Radius | 1 mm |
| No. in Set | Duplex Set |
| Weight | 0.485 LB |
| EAN or UPC | 4547359428414 |
