
- Round Bore
- Angular Contact Ball Bearing
- 25 mm Inside Diameter
- 47 mm Outside Diameter
- 24 mm Width
Temperature Range [Min] | -40 °F |
Inch/Metric | Metric |
Inner Ring Width | 12 mm |
Precision Level | ISO Class 4 |
Bore Type | Round Bore |
Lube Hole Diameter | 2.05 mm |
O.D. | 47 mm |
Contact Angle | 25° |
Snap Ring | No Snap Ring |
Preload Level | Light |
Material | High Carbon Chrome Steel |
No. in Set | Duplex Set |
Ball Material | Steel |
Temperature Range [Max] | 250 °F |
Outer Ring Width | 12 mm |
Bearing Arrangement | Universal |
Fillet Radius | 0.6 mm |
Rows of Balls | Single |
Bearing Type | Angular Contact Ball Bearing |
Enclosure | Open |
I.D. | 25 mm |
Weight | 0.0 LB |
EAN or UPC | 3413520228576 |
