NTN Bearing Corp.
7004DB
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #103226020
- Round Bore
- Angular Contact Ball Bearing
- 20 mm Inside Diameter
- 42 mm Outside Diameter
- 24 mm Width
| Static Load Rating [Max] | 2520 lbf |
| Precision Level | ISO Class 0 |
| Enclosure | Open |
| Ball Material | Steel |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| No. in Set | Duplex Set |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 15000 rpm |
| Bearing Arrangement | Back-to-Back |
| I.D. | 20 mm |
| Outer Ring Width | 12 mm |
| Inner Ring Width | 12 mm |
| Contact Angle | 30° |
| Limiting Speed - Oil | 20000 rpm |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 3550 lbf |
| Snap Ring | No Snap Ring |
| Bearing Type | Angular Contact |
| O.D. | 42 mm |
| Material | High Carbon Chrome Steel |
| Fillet Radius | 0.6 mm |
| Weight | 0.326 LB |
| EAN or UPC | 4547359427455 |
