Skip to content Skip to navigation menu
Single Row Contact Ball Bearing

7003HVUJ74

Single Row Contact Ball Bearing
Item #105480232
  • Round Bore
  • Angular Contact Ball Bearing
  • 17 mm Inside Diameter
  • 35 mm Outside Diameter
  • 10 mm Width
Single Row Contact Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Bore
  • Angular Contact Ball Bearing
  • 17 mm Inside Diameter
  • 35 mm Outside Diameter
  • 10 mm Width
Rows of Balls Single
Quadruple Row Width 40
Outer Ring Width 10 mm
Lube Hole Diameter 24.4 mm
Inner Ring Width 10 mm
I.D. 17 mm
Bearing Type Angular Contact
Limiting Speed - Grease 37000 rpm
No. in Set Single Bearing
Limiting Speed - Oil 56000 rpm
Precision Level ISO Class 4
Inch/Metric Metric
Load Center 11 mm
Triple Row Width 30
Snap Ring No Snap Ring
Contact Angle 25°
Fillet Radius 0.3 mm
Preload Level Light
Material High Carbon Chrome Steel
Temperature Range [Max] 250 °F
O.D. 35 mm
Dynamic Load Rating 1575 lbf
Ball Material Steel
Enclosure Open
Static Load Rating [Max] 956 lbf
Bore Type Round Bore
Temperature Range [Min] -40 °F
Double Row Width 20
Weight 0.082 LB
EAN or UPC 3413520228798
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison