NTN Bearing Corp.
7003DF/GM
Single Row Angular Contact Ball Bearing - Face-to-Face Arrangement
Item #113156622
- Round Bore
- Angular Contact Ball Bearing
- 17 mm Inside Diameter
- 35 mm Outside Diameter
- 20 mm Width
| Bearing Arrangement | Face-to-Face |
| Rows of Balls | Single |
| Preload Level | Medium |
| Inch/Metric | Metric |
| Enclosure | Open |
| No. in Set | Duplex Set |
| I.D. | 17 mm |
| O.D. | 35 mm |
| Inner Ring Width | 10 mm |
| Contact Angle | 30° |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 21450 rpm |
| Material | High Carbon Chrome Steel |
| Outer Ring Width | 10 mm |
| Temperature Range [Min] | -40 °F |
| Precision Level | ISO Class 0 |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Oil | 29250 rpm |
| Snap Ring | No Snap Ring |
| Bearing Type | Angular Contact Ball Bearing |
| Fillet Radius | 0.3 mm |
| Ball Material | Steel |
| Weight | 0.192 LB |
| EAN or UPC | 4547359879858 |
