NTN Bearing Corp.
7003CDBT+10/GLP5
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #104144013
- Round Bore
- Angular Contact Ball Bearing
- 17 mm Inside Diameter
- 35 mm Outside Diameter
- 40 mm Width
| Rows of Balls | Single |
| Outer Ring Width | 10 mm |
| Inch/Metric | Metric |
| Preload Level | Light |
| Enclosure | Open |
| Precision Level | ISO Class 5 |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 10 mm |
| Bore Type | Round Bore |
| Fillet Radius | 0.3 mm |
| Material | High Carbon Chrome Steel |
| Snap Ring | No Snap Ring |
| O.D. | 35 mm |
| No. in Set | Triplex Set |
| Bearing Arrangement | Back-to-Back |
| I.D. | 17 mm |
| Bearing Type | Angular Contact |
| Ball Material | Steel |
| Temperature Range [Min] | -40 °F |
| Contact Angle | 15° |
| Weight | 0.298 LB |
| EAN or UPC | 4547359426762 |
