NTN Bearing Corp.
7002UCDB+10D3P5V4
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #105704417
- Round Bore
- Angular Contact Ball Bearing
- 15 mm Inside Diameter
- 32 mm Outside Diameter
- 28 mm Width
| Material | High Carbon Chrome Steel |
| Fillet Radius | 0.3 mm |
| Precision Level | ISO Class 5 |
| Bearing Type | Angular Contact Ball Bearing |
| No. in Set | Duplex Set |
| Contact Angle | 15° |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 9 mm |
| Enclosure | Open |
| Bore Type | Round Bore |
| Inner Ring Width | 9 mm |
| Rows of Balls | Single |
| Bearing Arrangement | Back-to-Back |
| I.D. | 15 mm |
| Temperature Range [Min] | -40 °F |
| Ball Material | Steel |
| Inch/Metric | Metric |
| O.D. | 32 mm |
| Temperature Range [Max] | 250 °F |
| Weight | 0.185 LB |
| EAN or UPC | 4547359795530 |
