- Round Bore
- Angular Contact Ball Bearing
- 15 mm Inside Diameter
- 32 mm Outside Diameter
- 9 mm Width
| Rows of Balls | Single |
| Ball Material | Steel |
| Fillet Radius | 0.3 mm |
| Bore Type | Round Bore |
| Bearing Type | Angular Contact Ball Bearing |
| Snap Ring | No Snap Ring |
| I.D. | 15 mm |
| Enclosure | Open |
| Inner Ring Width | 9 mm |
| Inch/Metric | Metric |
| Triple Row Width | 27 |
| Static Load Rating [Max] | 900 lbf |
| Limiting Speed - Oil | 72000 rpm |
| Temperature Range [Min] | -40 °F |
| No. in Set | Single Bearing |
| Load Center | 8 mm |
| Quadruple Row Width | 36 |
| Temperature Range [Max] | 250 °F |
| O.D. | 32 mm |
| Contact Angle | 15° |
| Double Row Width | 18 |
| Preload Level | Light |
| Outer Ring Width | 9 mm |
| Material | High Carbon Chrome Steel |
| Dynamic Load Rating | 1575 lbf |
| Precision Level | ISO Class 4 |
| Lube Hole Diameter | 22 mm |
| Limiting Speed - Grease | 46000 rpm |
| Weight | 0.062 LB |
| EAN or UPC | 3413520217266 |

