NTN Bearing Corp.
7002CDB/GNP5
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #102731883
- Round Bore
- Angular Contact Ball Bearing
- 15 mm Inside Diameter
- 32 mm Outside Diameter
- 18 mm Width
| Outer Ring Width | 9 mm |
| Limiting Speed - Grease | 27000 rpm |
| Ball Material | Steel |
| Bearing Arrangement | Back-to-Back |
| Precision Level | ISO Class 5 |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| No. in Set | Duplex Set |
| Material | High Carbon Chrome Steel |
| Rows of Balls | Single |
| I.D. | 15 mm |
| Bore Type | Round Bore |
| Bearing Type | Angular Contact Ball Bearing |
| Snap Ring | No Snap Ring |
| Dynamic Load Rating | 2270 lbf |
| Static Load Rating [Max] | 1520 lbf |
| Fillet Radius | 0.3 mm |
| Temperature Range [Min] | -40 °F |
| Preload Level | Normal |
| Enclosure | Open |
| Limiting Speed - Oil | 36000 rpm |
| Inner Ring Width | 9 mm |
| O.D. | 32 mm |
| Contact Angle | 15° |
| Weight | 0.128 LB |
| EAN or UPC | 4547359426243 |
