
NTN Bearing Corp.
7002CDB+10D3P5V4
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #105787595


- Round Bore
- Angular Contact Ball Bearing
- 15 mm Inside Diameter
- 32 mm Outside Diameter
- 28 mm Width
Ball Material | Steel |
Bearing Arrangement | Back-to-Back |
Bore Type | Round Bore |
Snap Ring | No Snap Ring |
No. in Set | Duplex Set |
O.D. | 32 mm |
Rows of Balls | Single |
Precision Level | ISO Class 5 |
Material | High Carbon Chrome Steel |
Temperature Range [Max] | 250 °F |
Bearing Type | Angular Contact Ball Bearing |
Fillet Radius | 0.3 mm |
Inner Ring Width | 9 mm |
Inch/Metric | Metric |
Outer Ring Width | 9 mm |
Temperature Range [Min] | -40 °F |
I.D. | 15 mm |
Enclosure | Open |
Weight | 0.192 LB |
EAN or UPC | 4547359426168 |
