NTN Bearing Corp.
7001HTDF/GMP5
Single Row Angular Contact Ball Bearing - Face-to-Face Arrangement
Item #102132114
- Round Bore
- Angular Contact Ball Bearing
- 12 mm Inside Diameter
- 28 mm Outside Diameter
- 16 mm Width
| No. in Set | Duplex Set |
| Fillet Radius | 0.3 mm |
| Precision Level | ISO Class 5 |
| Preload Level | Medium |
| I.D. | 12 mm |
| O.D. | 28 mm |
| Limiting Speed - Oil | 35000 rpm |
| Material | High Carbon Chrome Steel |
| Bearing Arrangement | Face-to-Face |
| Outer Ring Width | 8 mm |
| Ball Material | Steel |
| Temperature Range [Max] | 250 °F |
| Snap Ring | No Snap Ring |
| Limiting Speed - Grease | 26000 rpm |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Angular Contact Ball Bearing |
| Static Load Rating [Max] | 1670 lbf |
| Dynamic Load Rating | 1500 lbf |
| Contact Angle | 30° |
| Rows of Balls | Single |
| Inner Ring Width | 8 mm |
| Enclosure | Open |
| Bore Type | Round Bore |
| Weight | 0.093 LB |
| EAN or UPC | 4547359760156 |
