NTN Bearing Corp.
7000DB
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #101112661
- Round Bore
- Angular Contact Ball Bearing
- 10 mm Inside Diameter
- 26 mm Outside Diameter
- 16 mm Width
| Rows of Balls | Single |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 23000 rpm |
| Bore Type | Round Bore |
| Bearing Type | Angular Contact Ball Bearing |
| Contact Angle | 30° |
| Inner Ring Width | 8 mm |
| Limiting Speed - Oil | 31000 rpm |
| Dynamic Load Rating | 1690 lbf |
| No. in Set | Duplex Set |
| I.D. | 10 mm |
| Bearing Arrangement | Back-to-Back |
| Outer Ring Width | 8 mm |
| Static Load Rating [Max] | 935 lbf |
| Material | High Carbon Chrome Steel |
| O.D. | 26 mm |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric |
| Enclosure | Open |
| Fillet Radius | 0.3 mm |
| Precision Level | ISO Class 0 |
| Ball Material | Steel |
| Weight | 0.095 LB |
| EAN or UPC | 4547359425659 |
