- Round Bore
- Angular Contact Ball Bearing
- 10 mm Inside Diameter
- 26 mm Outside Diameter
- 8 mm Width
| Contact Angle | 15° |
| Lube Hole Diameter | 16.5 mm |
| Temperature Range [Max] | 250 °F |
| Ball Material | Steel |
| Preload Level | Light |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 459 lbf |
| No. in Set | Single Bearing |
| O.D. | 26 mm |
| Inch/Metric | Metric |
| Triple Row Width | 24 |
| Limiting Speed - Oil | 95000 rpm |
| Double Row Width | 16 |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Static Load Rating [Max] | 681 lbf |
| Bearing Type | Angular Contact Ball Bearing |
| Precision Level | ISO Class 4 |
| I.D. | 10 mm |
| Inner Ring Width | 8 mm |
| Enclosure | Open |
| Load Center | 6 mm |
| Quadruple Row Width | 32 |
| Fillet Radius | 0.3 mm |
| Limiting Speed - Grease | 60000 rpm |
| Outer Ring Width | 8 mm |
| Rows of Balls | Single |
| Material | High Carbon Chrome Steel |
| Weight | 0.04 LB |
| EAN or UPC | 3413520220266 |

