- Spherical Roller Bearing
- Round Bore
- 280 mm Inside Diameter
- 380 mm Outside Diameter
- 75 mm Width
| Material | Through Hardened Steel |
| Series | 239 |
| Inner Ring Width | 75 mm |
| I.D. | 280 mm |
| Enclosure | Open |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Outer Ring Width | 75 mm |
| O.D. | 380 mm |
| Tolerance | JIS-0 RBEC-1 |
| Bore Type | Round Bore |
| Fillet Radius | 2.1 mm |
| Temperature Range [Max] | 400 °F |
| Oil Groove Width | 14 |
| Ring Modification | Plain |
| Radial Internal Clearance | CN |
| Temperature Range [Min] | -40 °F |
| Weight | 52.911 LB |
| EAN or UPC | 4547359812145 |

