- Micro Bearing
- 8 mm ID
- 19 mm OD
- 6 mm Wide
- No Seal
| Material | High Carbon Chrome Steel |
| Inch/Metric | Metric, Metric Bore |
| Cage Type | Metal |
| Seal Material | None |
| Limiting Speed | 39000 rpm |
| Radial Internal Clearance Specification | Greater than Normal |
| Dynamic Load Rating | 1.979 kN |
| Radial Internal Clearance | C3 |
| Origin | Single Row Radial |
| O.D. | 19 mm |
| I.D. | 8 mm |
| Enclosure | Double Shielded |
| O.D. Type | Straight |
| Static Load Rating [Max] | 0.863 kN |
| Bore Type | Round Bore |
| Inner Ring Width | 6 mm |
| Bearing Type | Micro Bearing |
| Outer Ring Width | 6 mm |
| Seal Type | None |
| Fillet Radius | 0.3 mm |
| Weight | 0.015 LB |
| EAN or UPC | 4547359588316 |

