- Round Bore
- Deep Groove Ball Bearing
- 8 mm Inside Diameter
- 19 mm Outside Diameter
- 6 mm Width
| Precision Level | ISO Class 0 |
| Temperature Range [Max] | 250 °F |
| Seal Material | None |
| Cage Type | Metal |
| Ball Material | Steel |
| Static Load Rating [Max] | 0.863 kN |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance Specification | Normal |
| Seal Type | None |
| Rows of Balls | Single |
| O.D. | 19 mm |
| Outer Ring Width | 6 mm |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| Origin | Single Row Radial |
| Enclosure | Double Shielded |
| Inch/Metric | Metric, Metric Bore |
| Radial Internal Clearance | CN |
| O.D. Type | Straight |
| Snap Ring | No Snap Ring |
| Limiting Speed - Grease | 33000 rpm |
| Factor | 13.8 |
| Limiting Speed | 39000 rpm |
| Inner Ring Width | 6 mm |
| Fillet Radius | 0.3 mm |
| Material | High Carbon Chrome Steel |
| Dynamic Load Rating | 1.979 kN |
| I.D. | 8 mm |
| Bearing Type | Deep Groove Ball Bearing, Micro Bearing |
| Weight | 0.035 LB |
| EAN or UPC | 4547359588279 |

