- Micro Bearing
- 5 mm ID
- 13 mm OD
- 4 mm Wide
- No Seal
| Bore Type | Round Bore |
| Static Load Rating [Max] | 0.431 kN |
| Limiting Speed | 47000 rpm |
| Cage Type | Metal |
| Enclosure | Double Shielded |
| Dynamic Load Rating | 1.076 kN |
| Material | High Carbon Chrome Steel |
| Origin | Single Row Radial |
| O.D. | 13 mm |
| Inch/Metric | Metric, Metric Bore |
| Outer Ring Width | 4 mm |
| Fillet Radius | 0.2 mm |
| I.D. | 5 mm |
| Radial Internal Clearance Specification | Normal |
| Seal Material | None |
| Inner Ring Width | 4 mm |
| Bearing Type | Micro Bearing |
| O.D. Type | Straight |
| Seal Type | None |
| Weight | 0.025 LB |
| EAN or UPC | 4547359588194 |

