- Round Bore
- Deep Groove Ball Bearing
- 160 mm Inside Diameter
- 220 mm Outside Diameter
- 28 mm Width
| No. in Set | Single Bearing |
| Material | High Carbon Chrome Steel |
| Bore Type | Round Bore |
| Limiting Speed - Oil | 3300 rpm |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 28 mm |
| Radial Internal Clearance | CN |
| Limiting Speed - Grease | 2800 rpm |
| Rows of Balls | Single |
| Static Load Rating [Max] | 96.082 kN |
| I.D. | 160 mm |
| Factor | 211 |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 28 mm |
| Dynamic Load Rating | 87.185 kN |
| Temperature Range [Max] | 250 °F |
| O.D. | 220 mm |
| Precision Level | ISO Class 0 |
| Fillet Radius | 2 mm |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove Ball Bearing |
| Enclosure | Single Shielded |
| Ball Material | Steel |
| Weight | 5.754 LB |
| EAN or UPC | 4547359664676 |

