- Round Bore
- Deep Groove Ball Bearing
- 140 mm Inside Diameter
- 190 mm Outside Diameter
- 24 mm Width
| Bearing Type | Deep Groove Ball Bearing |
| Outer Ring Width | 24 mm |
| Radial Internal Clearance | CN |
| Static Load Rating [Max] | 71.616 kN |
| Inner Ring Width | 24 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 66.723 kN |
| No. in Set | Single Bearing |
| Temperature Range [Max] | 250 °F |
| I.D. | 140 mm |
| Material | High Carbon Chrome Steel |
| Precision Level | ISO Class 0 |
| Ball Material | Steel |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 1.5 mm |
| Rows of Balls | Single |
| Factor | 16.6 |
| Bore Type | Round Bore |
| O.D. | 190 mm |
| Limiting Speed - Grease | 3200 rpm |
| Enclosure | Double Shielded |
| Snap Ring | No Snap Ring |
| Weight | 3.638 LB |
| EAN or UPC | 4547359423778 |

