
NTN Bearing Corp.
6928LLU
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #104158241


- Round Bore
- Deep Groove Ball Bearing
- 140 mm Inside Diameter
- 190 mm Outside Diameter
- 24 mm Width
Bore Type | Round Bore |
Dynamic Load Rating | 66.723 kN |
Seal Material | Nitrile Rubber |
I.D. | 140 mm |
Ball Material | Steel |
Inner Ring Width | 24 mm |
Inch/Metric | Metric, Metric Bore |
Precision Level | ISO Class 0 |
Outer Ring Width | 24 mm |
Bearing Type | Deep Groove |
Factor | 16.6 |
Radial Internal Clearance | CN |
Snap Ring | No Snap Ring |
Fillet Radius | 1.5 mm |
Material | High Carbon Chrome Steel |
Seal Type | Contact Seals |
Temperature Range [Min] | -40 °F |
Limiting Speed - Grease | 1800 rpm |
No. in Set | Single Bearing |
Temperature Range [Max] | 250 °F |
O.D. | 190 mm |
Static Load Rating [Max] | 71.616 kN |
Enclosure | Double Sealed |
Rows of Balls | Single |
Weight | 3.616 LB |
EAN or UPC | 4547359588163 |
