NTN Bearing Corp.
6926LU
Single Row Radial Ball Bearing - Single Sealed (Contact Rubber Seal)
Item #101112655
- Round Bore
- Deep Groove Ball Bearing
- 130 mm Inside Diameter
- 180 mm Outside Diameter
- 24 mm Width
| Precision Level | ISO Class 0 |
| Outer Ring Width | 24 mm |
| Material | High Carbon Chrome Steel |
| Bore Type | Round Bore |
| Bearing Type | Deep Groove Ball Bearing |
| Seal Material | Nitrile Rubber |
| Factor | 172 |
| Static Load Rating [Max] | 67.613 kN |
| Fillet Radius | 1.5 mm |
| Enclosure | Single Seal, Single Sealed |
| Inner Ring Width | 24 mm |
| Temperature Range [Min] | -40 °F |
| Ball Material | Steel |
| O.D. | 180 mm |
| I.D. | 130 mm |
| Inch/Metric | Metric, Metric Bore |
| Radial Internal Clearance | CN |
| Seal Type | Contact Seals |
| Temperature Range [Max] | 250 °F |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Dynamic Load Rating | 64.944 kN |
| Weight | 3.67 LB |
| EAN or UPC | 4547359588132 |
