- Round Bore
- Deep Groove Ball Bearing
- 110 mm Inside Diameter
- 150 mm Outside Diameter
- 20 mm Width
| Fillet Radius | 1.1 mm |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | CN |
| Temperature Range [Min] | -40 °F |
| Ball Material | Steel |
| Outer Ring Width | 20 mm |
| Enclosure | Double Shielded |
| Inch/Metric | Metric, Metric Bore |
| Limiting Speed - Grease | 4100 rpm |
| Precision Level | ISO Class 0 |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 20 mm |
| Bearing Type | Deep Groove Ball Bearing |
| I.D. | 110 mm |
| Material | High Carbon Chrome Steel |
| Static Load Rating [Max] | 44.482 kN |
| Dynamic Load Rating | 43.593 kN |
| O.D. | 150 mm |
| Rows of Balls | Single |
| Factor | 16.6 |
| Weight | 0.86 LB |
| EAN or UPC | 4547359588101 |

