Skip to content Skip to navigation menu
Single Row Radial Ball Bearing - Double Shielded

6921ZZ

Single Row Radial Ball Bearing - Double Shielded
Item #101506442
  • Round Bore
  • Deep Groove Ball Bearing
  • 105 mm Inside Diameter
  • 145 mm Outside Diameter
  • 20 mm Width
Single Row Radial Ball Bearing - Double Shielded
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Bore
  • Deep Groove Ball Bearing
  • 105 mm Inside Diameter
  • 145 mm Outside Diameter
  • 20 mm Width
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison