NTN Bearing Corp.
6920LLU
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #101506441
- Round Bore
- Deep Groove Ball Bearing
- 100 mm Inside Diameter
- 140 mm Outside Diameter
- 20 mm Width
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Outer Ring Width | 20 mm |
| No. in Set | Single Bearing |
| Bearing Type | Deep Groove Ball Bearing |
| O.D. | 140 mm |
| Enclosure | Double Sealed |
| Factor | 16.4 |
| Precision Level | ISO Class 0 |
| Fillet Radius | 1.1 mm |
| Rows of Balls | Single |
| Seal Type | Contact Seals |
| Inner Ring Width | 20 mm |
| Material | High Carbon Chrome Steel |
| Inch/Metric | Metric, Metric Bore |
| Dynamic Load Rating | 40.924 kN |
| Radial Internal Clearance | CN |
| I.D. | 100 mm |
| Static Load Rating [Max] | 39.589 kN |
| Limiting Speed - Grease | 2600 rpm |
| Seal Material | Nitrile Rubber |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Temperature Range [Max] | 250 °F |
| Weight | 1.755 LB |
| EAN or UPC | 4547359423099 |
