- Round Bore
- Deep Groove Ball Bearing
- 85 mm Inside Diameter
- 120 mm Outside Diameter
- 18 mm Width
| Dynamic Load Rating | 32.027 kN |
| Outer Ring Width | 18 mm |
| O.D. | 120 mm |
| Inch/Metric | Metric, Metric Bore |
| Static Load Rating [Max] | 29.581 kN |
| Bore Type | Round Bore |
| Enclosure | Double Shielded |
| Precision Level | ISO Class 5 |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | CN |
| Fillet Radius | 1.1 mm |
| Bearing Type | Deep Groove Ball Bearing |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 5400 rpm |
| Inner Ring Width | 18 mm |
| Material | High Carbon Chrome Steel |
| Temperature Range [Min] | -40 °F |
| Ball Material | Steel |
| Factor | 16.4 |
| I.D. | 85 mm |
| Weight | 1.16 LB |
| EAN or UPC | 4547359653618 |

