- Round Bore
- Deep Groove Ball Bearing
- 65 mm Inside Diameter
- 90 mm Outside Diameter
- 13 mm Width
| Material | High Carbon Chrome Steel |
| Static Load Rating [Max] | 16.014 kN |
| Fillet Radius | 1 mm |
| Inch/Metric | Metric, Metric Bore |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Inner Ring Width | 13 mm |
| No. in Set | Single Bearing |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 13 mm |
| Dynamic Load Rating | 17.348 kN |
| Bore Type | Round Bore |
| Factor | 16.6 |
| I.D. | 65 mm |
| Ball Material | Steel |
| Enclosure | Double Shielded |
| Limiting Speed - Grease | 7000 rpm |
| Precision Level | ISO Class 0 |
| O.D. | 90 mm |
| Bearing Type | Deep Groove Ball Bearing |
| Radial Internal Clearance | CN |
| Weight | 0.45 LB |
| EAN or UPC | 4547359006964 |

