NTN Bearing Corp.
6913LLUC3
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #103648948
- Round Bore
- Deep Groove Ball Bearing
- 65 mm Inside Diameter
- 90 mm Outside Diameter
- 13 mm Width
| Seal Type | Contact Seals |
| Dynamic Load Rating | 17.348 kN |
| Radial Internal Clearance | C3 |
| Limiting Speed - Grease | 4000 rpm |
| Static Load Rating [Max] | 16.014 kN |
| Fillet Radius | 1 mm |
| Rows of Balls | Single |
| Ball Material | Steel |
| Material | High Carbon Chrome Steel |
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 13 mm |
| Seal Material | Nitrile Rubber |
| O.D. | 90 mm |
| Outer Ring Width | 13 mm |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Deep Groove |
| I.D. | 65 mm |
| Precision Level | ISO Class 0 |
| Enclosure | Double Sealed |
| Temperature Range [Min] | -40 °F |
| Factor | 16.6 |
| No. in Set | Single Bearing |
| Weight | 0.5 LB |
| EAN or UPC | 4547359867275 |
