NTN Bearing Corp.
6910LLB
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Item #104740233
- Round Bore
- Deep Groove Ball Bearing
- 50 mm Inside Diameter
- 72 mm Outside Diameter
- 12 mm Width
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 11.21 kN |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Seal Type | Non-Contact Seals |
| Seal Material | Nitrile Rubber |
| Bearing Type | Deep Groove Ball Bearing |
| Fillet Radius | 0.6 mm |
| Material | High Carbon Chrome Steel |
| Factor | 16.3 |
| Dynamic Load Rating | 13.345 kN |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance | CN |
| O.D. | 72 mm |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 12 mm |
| Enclosure | Double Sealed |
| Outer Ring Width | 12 mm |
| Precision Level | ISO Class 0 |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 8900 rpm |
| I.D. | 50 mm |
| Rows of Balls | Single |
| Weight | 0.298 LB |
| EAN or UPC | 4547359006889 |
