- Round Bore
- Deep Groove Ball Bearing
- 45 mm Inside Diameter
- 68 mm Outside Diameter
- 12 mm Width
| Temperature Range [Min] | -40 °F |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| O.D. | 68 mm |
| Inner Ring Width | 12 mm |
| No. in Set | Single Bearing |
| Outer Ring Width | 12 mm |
| Precision Level | ISO Class 0 |
| Inch/Metric | Metric, Metric Bore |
| I.D. | 45 mm |
| Radial Internal Clearance | CN |
| Temperature Range [Max] | 250 °F |
| Enclosure | Single Shield, Single Shielded |
| Bearing Type | Deep Groove Ball Bearing |
| Material | High Carbon Chrome Steel |
| Static Load Rating [Max] | 10.409 kN |
| Limiting Speed - Grease | 9800 rpm |
| Rows of Balls | Single |
| Factor | 64 |
| Fillet Radius | 0.6 mm |
| Bore Type | Round Bore |
| Limiting Speed - Oil | 12000 rpm |
| Dynamic Load Rating | 13.122 kN |
| Weight | 0.284 LB |
| EAN or UPC | 4547359421651 |

