NTN Bearing Corp.
6909LLBC3
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Item #104110130
- Round Bore
- Deep Groove Ball Bearing
- 45 mm Inside Diameter
- 68 mm Outside Diameter
- 12 mm Width
| Factor | 16.1 |
| Fillet Radius | 0.6 mm |
| Static Load Rating [Max] | 10.409 kN |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 12 mm |
| Dynamic Load Rating | 13.122 kN |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric, Metric Bore |
| Precision Level | ISO Class 0 |
| Temperature Range [Min] | -40 °F |
| Material | High Carbon Chrome Steel |
| I.D. | 45 mm |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Seal Type | Non-Contact Seals |
| Bearing Type | Deep Groove Ball Bearing |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| O.D. | 68 mm |
| Enclosure | Double Sealed |
| Outer Ring Width | 12 mm |
| Limiting Speed - Grease | 9800 rpm |
| Seal Material | Nitrile Rubber |
| Weight | 0.295 LB |
| EAN or UPC | 4547359587609 |
