Skip to content Skip to navigation menu
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)

6908LLBC3

Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Item #104113193
  • Round Bore
  • Deep Groove Ball Bearing
  • 40 mm Inside Diameter
  • 62 mm Outside Diameter
  • 12 mm Width
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Bore
  • Deep Groove Ball Bearing
  • 40 mm Inside Diameter
  • 62 mm Outside Diameter
  • 12 mm Width
Radial Internal Clearance C3
Inch/Metric Metric
Rows of Balls Single
Enclosure Double Sealed
Seal Material Nitrile Rubber
Seal Type Non-Contact Seals
Inner Ring Width 12 mm
O.D. 62 mm
Precision Level ISO Class 0
Fillet Radius 0.6 mm
Bearing Type Deep Groove Ball Bearing
Factor 15.8
Temperature Range [Max] 250 °F
Static Load Rating [Max] 8.896 kN
Snap Ring No Snap Ring
Material High Carbon Chrome Steel
Temperature Range [Min] -40 °F
No. in Set Single Bearing
I.D. 40 mm
Ball Material Steel
Dynamic Load Rating 12.188 kN
Outer Ring Width 12 mm
Bore Type Round Bore
Limiting Speed - Grease 11000 rpm
Weight 0.236 LB
EAN or UPC 4547359587456
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison