NTN Bearing Corp.
6907LLUC3
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #101106780
- Round Bore
- Deep Groove Ball Bearing
- 35 mm Inside Diameter
- 55 mm Outside Diameter
- 10 mm Width
| Material | High Carbon Chrome Steel |
| I.D. | 35 mm |
| Temperature Range [Min] | -40 °F |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 9.564 kN |
| Inner Ring Width | 10 mm |
| Enclosure | Double Sealed |
| Snap Ring | No Snap Ring |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Factor | 15.8 |
| Static Load Rating [Max] | 6.85 kN |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 7100 rpm |
| Seal Type | Contact Seals |
| O.D. | 55 mm |
| Ball Material | Steel |
| Precision Level | ISO Class 0 |
| Radial Internal Clearance | C3 |
| Seal Material | Nitrile Rubber |
| Fillet Radius | 0.6 mm |
| Rows of Balls | Single |
| Outer Ring Width | 10 mm |
| Bearing Type | Deep Groove Ball Bearing |
| Weight | 1.058 LB |
| EAN or UPC | 4547359420777 |
